Zoro Homepage

Elvex Xenon Safety Glasses

  • Mfr # SG-14C-AF

  • Zoro # G402679818


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Outside Diameter
0.1
Dome Height
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-14C-AF
Zoro #
G402679818
UPC #
729294945025
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
0.1
Dome Height
1.8

Details

Item
Safety Glasses

Description

Elvex Xenon Safety Glasses are an excellent fit for smaller faces. Polycarbonate frame and lens. Meet ANSI Z87.1-2010 (Z87+) and CE EN-166.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.