Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, ProGuard (TM), Polypropylene, 6 Point Ratchet, Type 1, Class E, Orange (Cap)/Black (Muff)

  • Mfr # CU-30R

  • Zoro # G4037363


original price: $64.19
20% off
new price: $51.35
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polypropylene
Fits Hat Size
6-1/2 to 8
Series
ProGuard (TM)
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-30R
Zoro #
G4037363
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polypropylene
Series
ProGuard (TM)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Orange (Cap)/Black (Muff)
Head Protection Venting
No
Standards
ANSI Z89.1
ANSI Classification
Type 1, Class E
ANSI Electrical Class
C, E, G
Graphics
None
Hard Hat ANSI Class
C, G, E
Hard Hat ANSI Type
1
Accessory Slots
Yes
ANSI Impact Type
1
Includes
Low Profile Ear Muffs (25dB), Nylon Faceshield
Head Protection Graphics
No Graphics
Earmuff Style
Hard Hat Mounted
Application
Forestry
High-Visibility
No
Noise Reduction Rating NRR
25dB
Head Protection Brand
ELVEX
Hard Hat Sub-Category
Hard Hat Combination Kits

Description

Loggers Helmet, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polypropylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series ProGuard(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.