
Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Clear Frame, Frameless
Mfr # WELSG18CAFBLU
Zoro # G814563491
product price:Â $8.15
/eaKey Features
Frame Type
Frameless
Frame Color
Clear
Foam Lined
None
Frame Style
Wraparound
Eyewear Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WELSG18CAFBLU
Zoro #
G814563491
UPC #
729294971826
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Standard
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Foam Lined
None
Frame Style
Wraparound
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.