Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU-25-V
Zoro #
G3684222
UPC #
729294312551
Country of Origin
Taiwan, Province of China
Details
Item
Safety Helmet System
Color
Orange
Standards
Earmuffs ANSI S3.19-1974 and Safety Helmet ANSI Z89.1-2009
Features
Complete System with Vented Hard Hat, Cap Mounted Earmuffs, Visor Bracket and Steel Mesh Screen
ANSI Electrical Class
C
Includes
Cap Mounted Earmuffs (24dB), Visor Bracket and Steel Mesh Screen
For Use With
Outdoor applications where wood chips or particles fly in the air
Hard Hat ANSI Class
C
Head Protection Venting
Yes
Venting
Yes
Description
Safety Helmet System, Head Protection Venting Yes, Standards Earmuffs ANSI S3.19-1974 and Safety Helmet ANSI Z89.1-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.