Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Porcelain Lever Handle Set

  • Mfr # H212

  • Zoro # G212377591


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Number of Handles
Two Handle Lever
Overall Length
3 in
Bowl Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H212
Zoro #
G212377591
UPC #
34449425490
Country of Origin
United States

Dimensions

Overall Length
3 in
Bowl Depth
2.5 in
Overall Width
1.63 in
Overall Height
2.5 in

Details

Finish
Chrome
Material
Brass
Number of Handles
Two Handle Lever
Handle Type
Two Handle Lever

Description

  • Porcelain lever handles
  • Sold in pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.