
Portwood Handle Assembly
Mfr # RP100633
Zoro # G508461140
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Zinc
Overall Height
3.63 in
Length (In.)
2 in
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100633
Zoro #
G508461140
UPC #
34449974394
Country of Origin
China
Dimensions
Overall Height
3.63 in
Length (In.)
2 in
Height
3.63 in
Overall Width
3.75 in
Details
Finish
Chrome
Material
Zinc
Handle Type
Two Handle Lever
Description
- Constructed of Zinc
- Two Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.