Zoro Homepage

520-SSPPU-DST Single Handle Lavatory Faucet 4 in.

  • Mfr # 4326682

  • Zoro # G915823944


product price: $218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4326682
Zoro #
G915823944
UPC #
34449581684
Country of Origin
China

Description

Features -Style or Series: Classic -Finish: Stainless Steel -Spout Height: 1.687 -Faucet Type: Single Handle -Product Type: Lavatory Faucet -On Center Measurement: 4 -Packaging Type: Pack -ADA Compliant: Yes -Spout Type: Low Arc -Soap Dispenser: No -Number of Handles: 1 -Material: Stainless Steel -Handle Type: Lever -Spout Reach: 5 -Flow Rate: 1.5 gpm -Compatibility: Bathroom Faucet -Number of Installation Holes Required: 3 -Plastic pop-up -Diamond Seal technology provides a durable leak free faucet while keeping water free of contact with metal contaminants -Pex supply lines pre-installed -Watersense certified at 1.5 GPM -Single Handle Lavatory Faucet Specifications - Dimension: 7 H x 7.2 W x 12 L - Weight: 3.1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.