Zoro Homepage

DF548 Hollow Wall Grab Bar Anchor

  • Mfr # 4365086

  • Zoro # G815879195


product price: $30.39
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
4365086
Zoro #
G815879195
UPC #
885785470169
Country of Origin
China

Description

This Delta Grab Bar Anchor is designed to help you install a grab bar when you can only secure one end of the bar to a wall stud. Includes three #10-24 x 3in machine screws and snaptoggle toggle bolts. . . Features -For non-stud mount -Includes three #10-24 x 3in machine screws and snaptoggle toggle bolts -One side of grab bar must be mounted to stud Specifications - Dimension: 9.25in H x 3.1in W x 1.1in L - Weight: 0.2 lbs