Zoro Homepage

Premium 3-Setting Slide Bar Hand Shower

  • Mfr # 57014-CZ

  • Zoro # G507048489


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Brass
Width (In.)
4.72
Color
Bronze
Flow (GPM)
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57014-CZ
Zoro #
G507048489
UPC #
34449658010
Country of Origin
China

Dimensions

Width (In.)
4.72
Height (In.)
25.81
Length
3

Details

Item
Handshower
Finish
Champagne Bronze
Material
Brass
Color
Bronze
Flow (GPM)
2.5 gpm

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor.


  • 69" long hose for a long reach within the shower.
  • Includes wall bar with adjustable slide for tall or short bathers
  • Dual check valves
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Includes 70 in. hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.