Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium 3-Setting Slide Bar Hand Shower

  • Mfr # 57014-RB

  • Zoro # G107048506


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Brass
Color
Bronze
Height (In.)
25.81
Width (In.)
4.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57014-RB
Zoro #
G107048506
UPC #
34449642590
Country of Origin
China

Dimensions

Height (In.)
25.81
Width (In.)
4.72
Length
3

Details

Item
Handshower
Finish
Venetian Bronze
Material
Brass
Color
Bronze
Flow (GPM)
2.5 gpm

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean.


  • 69" long hose for a long reach within the shower.
  • Includes wall bar with adjustable slide for tall or short bathers
  • Dual check valves
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Includes 70 in. hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.