
Premium 3-Setting Slide Bar Hand Shower
Mfr # 57014-SS
Zoro # G312468120
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
3 in
Width
4.72 in
Height
25.81 in
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57014-SS
Zoro #
G312468120
UPC #
34449642583
Country of Origin
China
Dimensions
Length
3 in
Width
4.72 in
Height
25.81 in
Depth
25.81 in
Details
Material
Brass
Finish
Stainless
Flow Rate (GPM)
2.5 gpm
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean.
- 69" long hose for a long reach within the shower.
- Includes wall bar with adjustable slide for tall or short bathers
- Dual check valves
- Spray settings include: Full Body spray, Massaging spray, Drenching spray
- Includes 70 in. hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.