Zoro Homepage

Premium 3-Setting Slide Bar Hand Shower Venetian Bronze

  • Mfr # 57021-RB

  • Zoro # G4006753


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Flow Rate (GPM)
1.75
CEC Compliant
T
Depth (In.)
3.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57021-RB
Zoro #
G4006753
UPC #
34449642620
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.94
Overall Width (In.)
6.25
Overall Height (In.)
27.53

Details

Item
Handshower Showering Component Faucet
Finish
Venetian Bronze
Flow Rate (GPM)
1.75
CEC Compliant
T
Weight
3.625 lb
Series
Other

Description

Delta Other Premium 3-Setting Slide Bar Hand Shower Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.