Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Adjustable 3-Setting Wall Mount Hand Shower

  • Mfr # 55021-RB

  • Zoro # G312468175


product price: $509.00
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
5.59 in
Width
3.75 in
Finish
Venetian Bronze
Flow Rate (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55021-RB
Zoro #
G312468175
UPC #
34449653046
Country of Origin
China

Dimensions

Length
5.59 in
Width
3.75 in
Depth
19.59 in

Details

Material
Plastic
Finish
Venetian Bronze
Flow Rate (GPM)
1.75 gpm
Certification
CalGreen Certified, CEC Certified - T

Description

Wash the day away with this super functional handshower, giving you water any way you need it, anywhere you want it. This handshower includes a wall mounting bracket, so there's no need to go behind the wall to enhance your everyday showering experience. The built-in backflow protection system incorporates two certified check valves for your peace of mind.


  • Three-setting hand shower creates a customized experience
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Wall mounting bracket included
  • Certified dual check valves for backflow protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.