Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium, SglSet Slide Bar HndShwr

  • Mfr # 57085-CZ

  • Zoro # G8320389


product price: $516.20
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Type
Faucet
Depth (In.)
3
Height
26.25
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57085-CZ
Zoro #
G8320389
UPC #
034449679961
Country of Origin
China

Dimensions

Depth (In.)
3
Height
26.25
Width
4.84
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
3
Overall Width (In.)
4.84
Overall Height (In.)
26.25

Details

Finish
Champagne Bronze
Type
Faucet
Item
Premium,SglSet Slide Bar HndShwr
Flow Rate (GPM)
1.75
Series
GrailĀ®
Weight
3.39 lb
CEC Compliant
T
Function
Showering Component
GPM
1.75
Mfr. Series
Excluded

Description

Premium,SglSet Slide Bar HndShwr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.