Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Down Bar, Prep Faucet, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 9678-RB-DST

  • Zoro # G8781993


product price: $607.75
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9678-RB-DST
Zoro #
G8781993
UPC #
034449764063
Country of Origin
United States

Dimensions

Height
14.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4.38
Length
8.25
Depth (In.)
8.25
Overall Height (In.)
14.5
Overall Width (In.)
4.38

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Item
Pull-Down Bar,Prep Faucet
Residential / Commercial
Commercial
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
CEC Compliant
T
Flow Rate (GPM)
1.80
Series
Leland®
Weight
6.65 lb
GPM
1.80
Function
Kitchen
Handle
Single Handle Lever
Mfr. Series
DiamondValve

Description

Pull-Down Bar,Prep Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.