Push Button Diverter StemBrass, Chrome
Mfr # RP5649
Zoro # G3724156
product price: $23.69
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Delta
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP5649
Zoro #
G3724156
UPC #
054374101016
Country of Origin
United States
Dimensions
Length (In.)
3 5/8 in
Size
3 5/8 in x 3/4 in
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Sub-Category
Stems and Cartridges
Fits Brand
Delta
Material
Brass
Finish
Chrome
Material of Construction
Brass
For Use With
Delta Bathtub and Shower Faucets
Item
Trim Repair Part Faucet
For Use With Mfr. Model Number
601, 602, 603, 604, 606, 611, 612, 621, 623, 624, 635, 636, 637, 638, 641, 642, 643, 644, 912, 922, 936, 962, 972, 986, SKD0097 D
Series
Other
Function
Repair Part
Type
Faucet
ADA Compliant
No
Weight
0.21 lb
Mfr. Series
Excluded
Product Type
Push Button Diverter
Compatible Series
1300, 1400, 1600
Compatible Product Type
Bathtub and Shower Faucets
Ligature-Resistant
Not Ligature-Resistant
Description
Push Button Diverter, Connection Size Not Applicable, Not Applicable, Finish Chrome, For Use With Delta Bathtub and Shower Faucets, For Use with Series 1300, 1400, 1600, Brass, Delta, 3 5/8 in x 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.