Shop DELTA
See all product information
Create Account
Push-Diverter Tub Spout, Matte Blk
Mfr # RP93273BL
Zoro # G0894593
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Type
Faucet
Depth (In.)
7.38
Length
7.38
Height
3.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP93273BL
- Zoro #
- G0894593
- UPC #
- 034449899802
- Country of Origin
- China
Dimensions
- Depth (In.)
- 7.38
- Length
- 7.38
- Height
- 3.63
- Width
- 2.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 3.63
- Overall Width (In.)
- 2.38
Details
- Finish
- Matte Black
- Type
- Faucet
- Item
- Delta Push-Diverter Tub Spout,Matte Blk
- Weight
- 3.047 lb
- CEC Compliant
- T
- Series
- Other
- Function
- Showering Component
- Mfr. Series
- Excluded
Description
Delta Push-Diverter Tub Spout,Matte Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.