Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Diverter, Tub Spout

  • Mfr # RP93273

  • Zoro # G8320492


product price: $182.10
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
Height
3.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP93273
Zoro #
G8320492
UPC #
034449871457
Country of Origin
China

Dimensions

Height
3.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.38
Width
2.38
Length
7.38
Overall Height (In.)
3.63
Overall Width (In.)
2.38

Details

Finish
Chrome
Type
Faucet
Item
Push-Diverter,Tub Spout
Series
Other
Weight
2.876 lb
CEC Compliant
T
Mfr. Series
Excluded
Function
Showering Component

Description

Push-Diverter,Tub Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.