Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Diverter Tub Spout

  • Mfr # RP93273BL

  • Zoro # G307048672


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Height (In.)
3.63
Color
Black
Length
7.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP93273BL
Zoro #
G307048672
UPC #
34449899802
Country of Origin
China

Dimensions

Height (In.)
3.63
Length
7.38
Width (In.)
2.38

Details

Item
Showering Component
Finish
Matte Black
Material
Brass
Color
Black
Green Certification or Other Recognition
CalGreen Certified

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.