Zoro Homepage
This item is Discontinued.
Delta Push-Diverter, Tub Spout RP93273SS

Push-Diverter, Tub Spout (Discontinued)

  • Mfr # RP93273SS
  • Zoro # G8320501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP93273SS
Zoro #
G8320501
UPC #
034449862073
Country of Origin
China

Dimensions

Height
3.63
Width
2.38
Depth (In.)
7.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
7.38
Overall Width (In.)
2.38
Overall Height (In.)
3.63

Details

Finish
Stainless
Type
Faucet
Item
Push-Diverter,Tub Spout
Weight
2.876 lb
CEC Compliant
T
Function
Showering Component
Mfr. Series
Excluded
Series
Other

Description

Push-Diverter,Tub Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.