
Push Pop-Up with Overflow
Mfr # 33W576BL
Zoro # G912468124
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Brass
Length - Drains
2.13 in
Height - Drains
8 in
Overall Depth
8 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33W576BL
Zoro #
G912468124
UPC #
34449878678
Country of Origin
China
Dimensions
Length - Drains
2.13 in
Height - Drains
8 in
Overall Depth
8 in
Width
2.13 in
Details
Material of Construction - Drains
Brass
Finish
Matte Black
Description
This Push Pop-Up Drain Assembly is simple to install, operate and clean. Matte Black finish makes a statement in your space, creating a striking look that gets noticed. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.
- Matte Black finish
- Push pop-up mechanism enables easy operation
- Chrome plated brass tube with pop-up
- 1-1/4 inch diameter
- Includes 33D661 drain plug
- Backed by Delta Faucet's Lifetime Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.