Zoro Homepage

Push Pop-Up with Overflow

  • Mfr # 33W576CZ

  • Zoro # G812468170


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Length - Drains
2.13 in
Height - Drains
8 in
Finish
Champagne Bronze
Overall Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W576CZ
Zoro #
G812468170
UPC #
34449674577
Country of Origin
China

Dimensions

Length - Drains
2.13 in
Height - Drains
8 in
Overall Depth
8 in
Width
2.13 in

Details

Material of Construction - Drains
Brass
Finish
Champagne Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.