Zoro Homepage
This item is Discontinued.
Delta Quick-Connect, Hose RP37033

Quick-Connect, Hose (Discontinued)

  • Mfr # RP37033
  • Zoro # G8320413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP37033
Zoro #
G8320413
UPC #
034449467957
Country of Origin
United States

Dimensions

Depth (In.)
0.75
Overall Height (In.)
18.5
Overall Width (In.)
0.75
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Quick-Connect,Hose
Series
Victorian
Weight
0.185 lb

Description

Quick-Connect,Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.