Zoro Homepage
This item is Discontinued.
Delta Quick-Connect, Vegetable Hose RP37034GR

Quick-Connect, Vegetable Hose (Discontinued)

  • Mfr # RP37034GR
  • Zoro # G8320623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP37034GR
Zoro #
G8320623
UPC #
034449467971
Country of Origin
United States

Dimensions

Depth (In.)
3.94
Length
3.94
Width
3.94
Height
45
Overall Width (In.)
3.94
Overall Height (In.)
45
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Type
Faucet
Item
Quick-Connect,Vegetable Hose
Series
Victorian®
Weight
0.335 lb
Mfr. Series
NoLeadBrass
Function
Repair Part

Description

Quick-Connect,Vegetable Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.