Zoro Homepage

Rail Pin, For Square Slide Bar, Plastic

  • Mfr # BAS4BX

  • Zoro # G7558189


product price: $21.65
/ea

Key Features

Material
Metal
Material of Construction
Plastic
For Use With
Square Slide Bar
Type
Faucet
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAS4BX
Zoro #
G7558189
UPC #
080776000923
Country of Origin
United States

Dimensions

Overall Height
1 in
Connection Size
1/2 in
Overall Width
1 in
Overall Length
1 in

Details

Material
Metal
Material of Construction
Plastic
For Use With
Square Slide Bar
Type
Faucet
Item
Rail Pin
Includes Tub Spout
No
Includes Cartridge
No
Includes Trim Plate
No
Includes Handle
No
Includes Stem
No
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Repair Part
Product Type
Rail Pin
Compatible Product Type
Pin Mounts
Compatible Series
Adjustable Glide Rail for Square Delta 15511 Slide Bar
Ligature-Resistant
Not Ligature-Resistant

Description

Rail Pin, Connection Size Not Applicable, Not Applicable, For Use With Square Slide Bar, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.