Refresh Premium Elongated Electric Bidet Toilet Seat

  • Mfr # 893006E-WH

  • Zoro # G615629129


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
15.88 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893006E-WH
Zoro #
G615629129
UPC #
195205135227
Country of Origin
China

Dimensions

Overall Width
15.88 in

Details

Color
White
Finish
White

Description

Enjoy superior comfort with the Delta Refresh Upgrade Electronic Bidet Toilet Seat, featuring instant warm water and customizable features. Perfect for an easy DIY installation, simply replace your current toilet seat with the electronic bidet seat to start enjoying a complete cleaning experience.


  • Instant and continuous warm water with 3 temperature settings, no need to wait for water to warm up.
  • Self-cleaning stainless-steel wand is ready for every use.
  • Includes rear and front wash and adjustable water pressure, for full coverage cleanliness.
  • Heated seat for ultimate comfort.
  • Warm air dryer for hands-free drying.
  • Waterproof, durable wireless remote makes it easy to adjust bidet settings. Requires two AAA batteries, not included.
  • Reduces tissue paper use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.