Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaldi Bar Prep Sprayer Wand Lumicoat Arctic Stainless

  • Mfr # RP103675ARPR

  • Zoro # G915798112


product price: $49.25
/ea

Key Features

Material
ABS - Plastic
Finish
Lumicoat Arctic Stainless
Depth
3.31 in
Width
2.13 in
Overall Height (In.)
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP103675ARPR
Zoro #
G915798112
UPC #
195205135913
Country of Origin
China

Dimensions

Depth
3.31 in
Width
2.13 in
Overall Height (In.)
3.31 in
Overall Length (In.)
2.13 in
Spout Length
2.13 in

Details

Material
ABS - Plastic
Finish
Lumicoat Arctic Stainless
Color/Finish
Silver

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • ABS - Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.