Zoro Homepage

Renaldi Bar Prep Sprayer Wand Lumicoat Chrome

  • Mfr # RP103675PCPR

  • Zoro # G815798113


product price: $62.95
/ea

Key Features

Material
ABS - Plastic
Finish
Lumicoat Chrome
Overall Height (In.)
3.31 in
Spout Length
2.13 in
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103675PCPR
Zoro #
G815798113
UPC #
195205135944
Country of Origin
China

Dimensions

Overall Height (In.)
3.31 in
Spout Length
2.13 in
Width
2.13 in
Overall Length (In.)
2.13 in
Depth
3.31 in

Details

Material
ABS - Plastic
Finish
Lumicoat Chrome
Color/Finish
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • ABS - Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.