
Renaldi Bar Prep Sprayer Wand Lumicoat Polished Nickel
Mfr # RP103675PNPR
Zoro # G615798122
product price: $45.45
/eaKey Features
Material
ABS - Plastic
Finish
Lumicoat Polished Nickel
Spout Length
2.13 in
Overall Length (In.)
2.13 in
Color/Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103675PNPR
Zoro #
G615798122
UPC #
195205135951
Country of Origin
China
Dimensions
Spout Length
2.13 in
Overall Length (In.)
2.13 in
Depth
3.31 in
Overall Height (In.)
3.31 in
Width
2.13 in
Details
Material
ABS - Plastic
Finish
Lumicoat Polished Nickel
Color/Finish
Nickel
Description
- Genuine Delta manufacturing
- Manufactured in China
- ABS - Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.