
Renaldi Escutcheon Lumicoat Arctic Stainless
Mfr # RP100845ARPR
Zoro # G015621433
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Height
0.5 in
Width
10.25 in
Depth
0.5 in
Color/Finish
Lumicoat Arctic Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100845ARPR
Zoro #
G015621433
UPC #
195205135814
Country of Origin
China
Dimensions
Height
0.5 in
Width
10.25 in
Depth
0.5 in
Details
Material
Metal
Color/Finish
Lumicoat Arctic Stainless
Finish
Arctic Stainless
Description
- Genuine Delta manufacturing
- Manufactured in China
- Metal construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.