
Renaldi Escutcheon Lumicoat Champagne Bronze
Mfr # RP100845CZPR
Zoro # G815621411
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Height
0.5 in
Material
Metal
Depth
0.5 in
Finish
Champagne Bronze
Color/Finish
Lumicoat Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100845CZPR
Zoro #
G815621411
UPC #
195205135821
Country of Origin
China
Dimensions
Height
0.5 in
Depth
0.5 in
Width
10.25 in
Details
Material
Metal
Finish
Champagne Bronze
Color/Finish
Lumicoat Champagne Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Metal construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.