Zoro Homepage

Renaldi Escutcheon Lumicoat Chrome

  • Mfr # RP100845PCPR

  • Zoro # G115621456


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
10.25 in
Finish
Chrome
Material
Metal
Color/Finish
Lumicoat Chrome
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100845PCPR
Zoro #
G115621456
UPC #
195205135838
Country of Origin
China

Dimensions

Width
10.25 in
Depth
0.5 in
Height
0.5 in

Details

Finish
Chrome
Material
Metal
Color/Finish
Lumicoat Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Metal construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.