Zoro Homepage

Renaldi Handle, Button and Screw Lumicoat Arctic Stainless

  • Mfr # RP103676ARPR

  • Zoro # G315675938


product price: $69.45
/ea

Key Features

Finish
Lumicoat Arctic Stainless
Material
Zinc
Color
Silver
Overall Width
1.75 in
Length (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103676ARPR
Zoro #
G315675938
UPC #
195205135975
Country of Origin
China

Dimensions

Overall Width
1.75 in
Length (In.)
5 in
Overall Length
5 in
Overall Height
1 in

Details

Finish
Lumicoat Arctic Stainless
Material
Zinc
Color
Silver

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.