Zoro Homepage

Renaldi Handle, Button and Screw Lumicoat Polished Nickel

  • Mfr # RP103676PNPR

  • Zoro # G615675850


product price: $65.15
/ea

Key Features

Finish
Lumicoat Polished Nickel
Material
Zinc
Overall Width
1.75 in
Color
Nickel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103676PNPR
Zoro #
G615675850
UPC #
195205136019
Country of Origin
China

Dimensions

Overall Width
1.75 in
Overall Height
1 in
Overall Length
5 in
Length (In.)
5 in

Details

Finish
Lumicoat Polished Nickel
Material
Zinc
Color
Nickel

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.