Zoro Homepage

Renaldi Handle, Insert, Button and Screw Lumicoat Champagne Bronze

  • Mfr # RP103677CZPR

  • Zoro # G415676255


product price: $70.55
/ea

Key Features

Finish
Lumicoat Champagne Bronze
Material
Zinc
Overall Height
1.63 in
Overall Length
4.25 in
Length (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103677CZPR
Zoro #
G415676255
UPC #
195205136057
Country of Origin
China

Dimensions

Overall Height
1.63 in
Overall Length
4.25 in
Length (In.)
4.25 in
Overall Width
1.75 in

Details

Finish
Lumicoat Champagne Bronze
Material
Zinc
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.