Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaldi Handle, Insert, Button and Screw Lumicoat Chrome

  • Mfr # RP103677PCPR

  • Zoro # G115676203


product price: $37.89
/ea

Key Features

Finish
Lumicoat Chrome
Material
Zinc
Overall Width
1.75 in
Color
Chrome
Overall Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP103677PCPR
Zoro #
G115676203
UPC #
195205136064
Country of Origin
China

Dimensions

Overall Width
1.75 in
Overall Length
4.25 in
Length (In.)
4.25 in
Overall Height
1.63 in

Details

Finish
Lumicoat Chrome
Material
Zinc
Color
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.