
Renaldi Kitchen Sprayer Wand Lumicoat Champagne Bronze
Mfr # RP103674CZPR
Zoro # G415798124
product price: $60.65
/eaKey Features
Material
ABS - Plastic
Finish
Lumicoat Champagne Bronze
Overall Height (In.)
3.31 in
Depth
3.31 in
Color/Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103674CZPR
Zoro #
G415798124
UPC #
195205135876
Country of Origin
China
Dimensions
Overall Height (In.)
3.31 in
Depth
3.31 in
Width
2.13 in
Overall Length (In.)
2.13 in
Spout Length
2.13 in
Details
Material
ABS - Plastic
Finish
Lumicoat Champagne Bronze
Color/Finish
Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- ABS - Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.