Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaldi Kitchen Sprayer Wand Lumicoat Polished Nickel

  • Mfr # RP103674PNPR

  • Zoro # G215694442


product price: $56.85
/ea

Key Features

Material
ABS - Plastic
Finish
Lumicoat Polished Nickel
Color/Finish
Nickel
Width
2.13 in
Depth
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103674PNPR
Zoro #
G215694442
UPC #
195205135890
Country of Origin
China

Dimensions

Width
2.13 in
Depth
3.31 in
Overall Length (In.)
2.13 in
Spout Length
2.13 in
Overall Height (In.)
3.31 in

Details

Material
ABS - Plastic
Finish
Lumicoat Polished Nickel
Color/Finish
Nickel

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • ABS - Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.