
Renaldi Metal Soap Dispenser Lumicoat Arctic Stainless
Mfr # RP103432ARPR
Zoro # G415694334
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Dispenser Color
Silver
Depth
2.94 in
Finish
Lumicoat Arctic Stainless
Width
2.13 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103432ARPR
Zoro #
G415694334
UPC #
195205101000
Country of Origin
China
Dimensions
Depth
2.94 in
Width
2.13 in
Length (In.)
2.13 in
Height
2.94 in
Details
Dispenser Color
Silver
Finish
Lumicoat Arctic Stainless
Material
Brass
Description
Command your kitchen with the symmetrical, statuesque design of the Renaldi Collection. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
- Perfectly coordinates with the Delta Renaldi Kitchen Collection
- For use as soap or lotion dispenser
- Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Backed by Delta Faucet's Lifetime Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.