
Renaldi Metal Soap Dispenser Venetian Bronze
Mfr # RP103432RB
Zoro # G915629263
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Dispenser Color
Bronze
Depth
2.94 in
Height
2.94 in
Length (In.)
2.13 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103432RB
Zoro #
G915629263
UPC #
195205101055
Country of Origin
China
Dimensions
Depth
2.94 in
Height
2.94 in
Length (In.)
2.13 in
Width
2.13 in
Details
Dispenser Color
Bronze
Finish
Venetian Bronze
Material
Brass
Description
Command your kitchen with the symmetrical, statuesque design of the Renaldi Collection. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
- Perfectly coordinates with the Delta Renaldi Kitchen Collection
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Backed by Delta Faucet's Lifetime Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.