Zoro Homepage

Renaldi Single Handle Pull-Down Kitchen Faucet Venetian Bronze

  • Mfr # 9184-RB-DST

  • Zoro # G915622011


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Venetian Bronze
Flow Rate
1.8 gpm
Handle Type
Single Handle other or Single Hole Sink
Color/Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9184-RB-DST
Zoro #
G915622011
UPC #
195205101178
Country of Origin
United States

Dimensions

Width
2.81 in
Depth
16.56 in
Length (In.)
11.56 in

Details

Number of Holes
3
Finish
Venetian Bronze
Flow Rate
1.8 gpm
Handle Type
Single Handle other or Single Hole Sink
Color/Finish
Bronze
CEC Compliant
T
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Zinc
Basic Material
Zinc
Green Certification or Other Recognition
CalGreen Certified

Description

Command your kitchen with the symmetrical, statuesque design of the Renaldi Collection. The Delta ProClean Kitchen Spray provides a powerful, wide fan spray for quick and complete cleaning. Easily clean hard-to-reach places, help remove baked on messes and spray down your sink faster as the wide stream covers more surface area. MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta kitchen faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • ProClean Kitchen Spray cleans more surface area, more powerfully than standard sprays.
  • Easily clean hard-to-reach places and dishes.
  • Powerful, wide fan spray allows you to spend less time scrubbing.
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.