Zoro Homepage

Renaldi Touch2O Bar / Prep Faucet with Touchless Technology Venetian Bronze

  • Mfr # 9984TL-RB-DST

  • Zoro # G915621502


product price: $709.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
Height
15 in
Body Material
Zinc
Standards
CalGreen Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9984TL-RB-DST
Zoro #
G915621502
UPC #
195205101352
Country of Origin
United States

Dimensions

Height
15 in

Details

Number of Holes
3
Flow Rate
1.8 gpm
Finish
Venetian Bronze
Body Material
Zinc
Standards
CalGreen Certified
CEC Compliant
T
Handle Type
Single Handle other or Single Hole Sink

Description

Command your kitchen with the symmetrical, statuesque design of the Renaldi Collection. Life moves fast, Touchless Technology keeps up. Delta Touch2O faucets with Touchless Technology help keep germs and mess off your kitchen faucet and provides easy water control 3 ways: simply place your hand near the faucet, tap the faucet surface, or use standard handle activation. The ProClean Kitchen Spray provides a powerful, wide fan spray for quick and complete cleaning. Easily clean hard-to-reach places, help remove baked on messes and spray down your sink faster as the wide stream covers more surface area. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • MULTIPLE MODES: Choose from Touch2O with Touchless or Touch2O only.
  • MESSY HANDS, CLEAN FAUCET: Touch-free activation helps keep your faucet mess-free, cutting down on cleaning.
  • TOUCHLESS ACTIVATION: Turn on and off simply by placing your hand within 4 inches of the faucet surface.
  • 4-MINUTE SHUT-OFF: Automatic water flow shut-off after four minutes helps conserve water
  • EASY INSTALLATION: DIY installation, with step-by step install videos on Delta Faucet's YouTube.
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.