Zoro Homepage

Renaldi Two Handle Pull-Down Bridge Kitchen Faucet Lumicoat Arctic Stainless

  • Mfr # 2384L-AR-PR-DST

  • Zoro # G915621939


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
Handle Type
Two Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Width
14.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2384L-AR-PR-DST
Zoro #
G915621939
UPC #
195205101062
Country of Origin
United States

Dimensions

Width
14.69 in
Depth
16 in
Length (In.)
11.56 in

Details

Number of Holes
3
Finish
Arctic Stainless
Flow Rate
1.8 gpm
Handle Type
Two Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Basic Material
Brass
CEC Compliant
T
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Color/Finish
Silver

Description

Command your kitchen with the symmetrical, statuesque design of the Renaldi Collection. The Delta ProClean Kitchen Spray provides a powerful, wide fan spray for quick and complete cleaning. Easily clean hard-to-reach places, help remove baked on messes and spray down your sink faster as the wide stream covers more surface area. Lumicoat Finishes easily wipe clean without the need for cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • ProClean Kitchen Spray cleans more surface area, more powerfully than standard sprays.
  • Easily clean hard-to-reach places and dishes.
  • Powerful, wide fan spray allows you to spend less time scrubbing.
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Lumicoat Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.