Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retail Channel Product Soap / Lotion Dispenser

  • Mfr # RP44651

  • Zoro # G607048501


product price: $64.79
/ea

Key Features

Dispenser Color
Silver
Width
2.25
Overall Length
2.25
Length (In.)
2.25 in
Height
12.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP44651
Zoro #
G607048501
UPC #
34449525893
Country of Origin
China

Dimensions

Width
2.25
Overall Length
2.25
Length (In.)
2.25 in
Height
12.81

Details

Dispenser Color
Silver
Finish
Chrome
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.