Zoro Homepage

Retail Channel Product Soap/Lotion Dispenser Assembly

  • Mfr # RP44651CZ

  • Zoro # G708589330


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
12.81 in
Width
2.25 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP44651CZ
Zoro #
G708589330
UPC #
195205057512
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.81 in
Width
2.25 in
Length
2.25 in

Details

Material
Plastic
Finish
Champagne Bronze

Description

  • Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.