Retail Channel Product Wand Assembly In Champagne Bronze
Mfr # RP102094CZ
Zoro # G522877286
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
2.5 in
Width
2.13 in
Finish
Matte Black
Depth
4.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP102094CZ
Zoro #
G522877286
UPC #
195205176459
Country of Origin
China
Dimensions
Overall Length (In.)
2.5 in
Width
2.13 in
Depth
4.5 in
Details
Finish
Matte Black
Item
Kitchen Wand
Material
Plastic
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.