Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retail Channel Product Wand Assembly In Venetian Bronze

  • Mfr # RP73053RB

  • Zoro # G822877870


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Venetian Bronze
Depth
4.25 in
Material
ABS - Plastic
Width
2.19 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP73053RB
Zoro #
G822877870
UPC #
34449776011
Country of Origin
China

Dimensions

Depth
4.25 in
Width
2.19 in
Length
2 in

Details

Item
Faucet Parts
Color
Venetian Bronze
Material
ABS - Plastic

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.