Zoro Homepage

Retail Channel Product Wand Assembly

  • Mfr # RP102094

  • Zoro # G608582660


product price: $71.49
/ea

Key Features

Material
Plastic
Finish
Chrome
Overall Length (In.)
2.5 in
Width
2.13 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102094
Zoro #
G608582660
UPC #
195205070870
Country of Origin
China

Dimensions

Overall Length (In.)
2.5 in
Width
2.13 in
Height
4.5 in

Details

Material
Plastic
Finish
Chrome
Standards
CEC Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.