Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retail Channel Product Wand Assembly

  • Mfr # RP102094RB

  • Zoro # G408582693


product price: $73.99
/ea

Key Features

Material
Plastic
Width
2.13 in
Overall Length (In.)
2.5 in
Height
4.5 in
Overall Height (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102094RB
Zoro #
G408582693
UPC #
195205070887
Country of Origin
China

Dimensions

Width
2.13 in
Overall Length (In.)
2.5 in
Height
4.5 in
Overall Height (In.)
4.5 in

Details

Material
Plastic
Finish
Venetian Bronze
Standards
CEC Certified

Description

  • Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.