Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retail Channel Product Wand Assembly

  • Mfr # RP102094SP

  • Zoro # G008582642


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
2.13 in
Height
4.5 in
Standards
CEC Certified
Overall Length (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102094SP
Zoro #
G008582642
UPC #
195205070894
Country of Origin
China

Dimensions

Width
2.13 in
Height
4.5 in
Overall Length (In.)
2.5 in
Overall Height (In.)
4.5 in

Details

Material
Plastic
Finish
Spotshield Stainless
Standards
CEC Certified

Description

  • Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.